Milling Insert, Hexagon

  • Mfr # 5895786

  • Zoro # G4850583


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Style
HPGT
Inscribed Circle
0.4385 in
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895786
Zoro #
G4850583
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.039"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1575"
Insert Size
06T3
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1575 in

Details

Insert Style
HPGT
Inscribed Circle
0.4385 in
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Coating
AlTiN
ANSI Number
HPGT06T3DZERGD3W
ISO Number
HPGT06T3DZERGD3W
Grade
WP25PM
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
No. of Edges
3
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
For Use With
M640 Series Face Mills
Insert Shape
Hexagon
Rake
Positive
Item
Hexagon Milling Insert
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Series
M640
Coating Process
PVD
Clearance Angle
11 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
GD
ANSI Code
HPGT06T3DZERGD3W
Measurement System
Metric
Manufacturer Grade
WP25PM
Included Angle
120 Degrees
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
H, K
Shape
Hexagon
Secondary Material Application
Cast Iron, Hardened Steel
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium Cutting
Chip-Breaker Style
On One Side
Material - Machining
Carbide
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Wiper Insert
Yes
Number of Cutting Edges
3
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Hexagon Milling Insert, Inscribed Circle 0.4385 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.