Milling Insert, Trigon

  • Mfr # 6335211

  • Zoro # G4761272


product price:  $28.59
/ea
Sold in multiples of 5 for $142.95

Key Features

ISO Number
WOEJ120712SRMR
Hardened (H) Compatibility
Yes
Insert Style
WOEJ
Mounting Hole Dia.
4.80mm
Insert Thickness
0.280"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6335211
Zoro #
G4761272
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.80mm
Insert Thickness
0.280"
Nose Radius
0.050"
Insert Size
120712
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm
Thickness
0.2795 in

Details

ISO Number
WOEJ120712SRMR
Hardened (H) Compatibility
Yes
Insert Style
WOEJ
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
For Use With
M370 Series Copy Mills
Grade
WS40PM
Cutting Direction
Right Hand
No. of Edges
6
Item
Trigon Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
WOEJ120712SRMR
Coating
AlTiN
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.4720 in
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Insert Material
Carbide
Rake
Positive
Lead Angle
12 Degrees
Insert Shape
Trigon
Series
M370
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
WOEJ120712SRMR
Clearance Angle
0 Degrees
Finish - Machining
AlTiN
Measurement System
Metric
Chip-Breaker Code
MR
Manufacturer Grade
WS40PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Number of Cutting Edges
6
Shape
Trigon
Chip-Breaker Style
Double Sided
Included Angle
101.5 Degrees
Primary Material Application ISO Code
M, P, S
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Cutting Application
Roughing

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.