Milling Insert, Hexagon

  • Mfr # 3670865

  • Zoro # G4808260


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Cast Iron (K) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Thickness
0.214"
Chip-Breaker
Yes
Nose Radius
0.171"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3670865
Zoro #
G4808260
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.214"
Nose Radius
0.171"
Mounting Hole Dia.
0.1970 in
Insert Size
53511
Cutting Edge Length
8.50mm
Thickness
0.2142 in
Corner Radius
0.1709 in
Through Hole Inside Dia.
0.1970 in

Details

Cast Iron (K) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Chip-Breaker
Yes
Grade
TN6540
Coating
ALOX-SN
Insert Shape
Hexagon
ANSI Number
HNPJ53511ANSNHD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Inscribed Circle
5/8 in
For Use With
M1200 Series Face Mills
Insert Style
HNPJ
Insert Application
Roughing
Mounting Style
Screw Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Item
Hexagon Milling Insert
ISO Number
HNPJ090543ANSNHD
Rake
Positive
No. of Edges
12
Series
M1200
Wiper Insert
Yes
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
TN6540
Shape
Hexagon
Secondary Material Application ISO Code
K
Finish - Machining
TiAlN
Insert Holding Type
Screw Clamp
Chip-Breaker Style
Double Sided
ANSI Code
HNPJ53511ANSNHD
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
HD
Coating Process
PVD
Secondary Material Application
Cast Iron
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Fractional Inch
Included Angle
120 Degrees
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Number of Cutting Edges
12
Clearance Angle
0 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.