Milling Insert, Hexagon

  • Mfr # 5528974

  • Zoro # G4820212


product price:  $32.29
/ea
Sold in multiples of 5 for $161.45

Key Features

Super Alloy (S) Compatibility
Yes
Insert Style
HNGJ
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Nose Radius
0.047"
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5528974
Zoro #
G4820212
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.047"
Insert Size
535
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Through Hole Inside Dia.
0.1970 in
Thickness
0.2190 in
Corner Radius
3/64 in
Cutting Edge Length
8.58mm

Details

Super Alloy (S) Compatibility
Yes
Insert Style
HNGJ
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
No. of Edges
12
Inscribed Circle
5/8 in
For Use With
M1200 Series Face Mills
Insert Material
Carbide
Hardened (H) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Item
Hexagon Milling Insert
Grade
WS30PM
Rake
Positive
Insert Application
Medium
Insert Shape
Hexagon
Stainless (M) Compatibility
Yes
ISO Number
HNGJ0905ANSNGD
Coating
Tin
ANSI Number
HNGJ535ANSNGD
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Series
M1200
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Material - Machining
Carbide
Manufacturer Grade
WS30PM
Secondary Material Application ISO Code
P
Chip-Breaker Code
GD
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Finish - Machining
TiN
Number of Cutting Edges
12
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Double Sided
Included Angle
120 Degrees
Shape
Hexagon
Clearance Angle
0 Degrees
Cutting Application
Medium Cutting
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
HNGJ535ANSNGD
Coating Process
PVD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.