Milling Insert, Hexagon

  • Mfr # 6180279

  • Zoro # G4796710


product price:  $22.69
/ea
Sold in multiples of 5 for $113.45

Key Features

Super Alloy (S) Compatibility
Yes
For Use With
M1200 Series Face Mills
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
Insert Thickness
0.215"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180279
Zoro #
G4796710
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.215"
Insert Size
535
Nose Radius
0.047"
Mounting Hole Dia.
0.1969 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
8.59mm
Thickness
0.2151 in
Corner Radius
3/64 in

Details

Super Alloy (S) Compatibility
Yes
For Use With
M1200 Series Face Mills
Non Ferrous (N) Compatibility
No
Item
Hexagon Milling Insert
Inscribed Circle
5/8 in
Grade
WS40PM
Mounting Style
Screw Clamp
Insert Material
Carbide
Insert Style
HNPJ
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Hexagon
Cast Iron (K) Compatibility
No
Coating
AlTiN
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ISO Number
HNPJ0905ANSNHD
ANSI Number
HNPJ535ANSNHD
Rake
Positive
Chip-Breaker
Yes
Cutting Direction
Right Hand
No. of Edges
12
Stainless (M) Compatibility
Yes
Insert Application
Roughing
Series
M1200
Included Angle
120 Degrees
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Shape
Hexagon
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Chip-Breaker Code
HD
Measurement System
Fractional Inch
Number of Cutting Edges
12
Manufacturer Grade
WS40PM
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Cutting Application
Roughing
Finish - Machining
AlTiN
ANSI Code
HNPJ535ANSNHD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.