Milling Insert, Hexagon

  • Mfr # 6180312

  • Zoro # G4771669


product price:  $19.19
/ea
Sold in multiples of 5 for $95.95

Key Features

Grade
WS40PM
Non Ferrous (N) Compatibility
No
ANSI Number
HPGT225DZERLD
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180312
Zoro #
G4771669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
0.157"
Insert Size
06T3
Nose Radius
0.039"
Mounting Hole Dia.
4.40mm
Corner Radius
0.98mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1571 in

Details

Grade
WS40PM
Non Ferrous (N) Compatibility
No
ANSI Number
HPGT225DZERLD
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
For Use With
M640 Series Face Mills
Mounting Style
Screw Clamp
Inscribed Circle
0.4291 in
Insert Application
Finishing
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
AlTiN
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Insert Style
HPGT
Rake
Positive
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Item
Hexagon Milling Insert
ISO Number
HPGT06T3DZERLD
Series
M640
Included Angle
120 Degrees
Cutting Application
Finishing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WS40PM
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Chip-Breaker Style
On One Side
Number of Cutting Edges
6
Measurement System
Metric
Finish - Machining
AlTiN
Chip-Breaker Code
LD
Material - Machining
Carbide
ANSI Code
HPGT225DZERLD
Shape
Hexagon
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Clearance Angle
11 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 0.4291 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.