Milling Insert, Hexagon

  • Mfr # 5895382

  • Zoro # G4845920


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Cast Iron (K) Compatibility
No
No. of Edges
3
Insert Style
XNGJ
Insert Material
Carbide
Insert Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895382
Zoro #
G4845920
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.063"
Mounting Hole Dia.
0.1969 in
Insert Size
535
Insert Thickness
0.217"
Through Hole Inside Dia.
0.1969 in
Thickness
0.2169 in
Cutting Edge Length
9.60mm
Corner Radius
1/16 in

Details

Cast Iron (K) Compatibility
No
No. of Edges
3
Insert Style
XNGJ
Insert Material
Carbide
Item
Hexagon Milling Insert
Insert Shape
Hexagon
ANSI Number
XNGJ535ANSNGD3W
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
ISO Number
XNGJ0905ANSNGD3W
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WP40PM
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Hardened (H) Compatibility
No
Inscribed Circle
5/8 in
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Coating
AlCrTiN
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
For Use With
M1200 Series Face Mills
Rake
Positive
Stainless (M) Compatibility
Yes
Series
M1200
Measurement System
Fractional Inch
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
ANSI Code
XNGJ535ANSNGD3W
Cutting Application
Medium Cutting
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
GD
Primary Material Application
Stainless Steel, Steel
Shape
Hexagon
Insert Holding Type
Screw Clamp
Wiper Insert
Yes
Finish - Machining
AlCrTiN
Secondary Material Application ISO Code
S
Number of Cutting Edges
3
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Primary Material Application ISO Code
M, P
Manufacturer Grade
WP40PM

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.