Milling Insert, Hexagon

  • Mfr # 6180291

  • Zoro # G4880211


product price:  $31.89
/ea
Sold in multiples of 5 for $159.45

Key Features

Hardened (H) Compatibility
No
Coating
AlTiN
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180291
Zoro #
G4880211
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.215"
Insert Size
535
Mounting Hole Dia.
0.1969 in
Nose Radius
0.047"
Cutting Edge Length
8.59mm
Through Hole Inside Dia.
0.1969 in
Corner Radius
3/64 in
Thickness
0.2151 in

Details

Hardened (H) Compatibility
No
Coating
AlTiN
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Item
Hexagon Milling Insert
Chip-Breaker
Yes
For Use With
M1200 Series Face Mills
Insert Application
Roughing
Super Alloy (S) Compatibility
Yes
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Insert Style
HNGJ
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
Positive
ISO Number
HNGJ0905ANSNHD
ANSI Number
HNGJ535ANSNHD
Steel (P) Compatibility
Yes
No. of Edges
12
Non Ferrous (N) Compatibility
No
Inscribed Circle
5/8 in
Insert Shape
Hexagon
Cast Iron (K) Compatibility
No
Grade
WS40PM
Series
M1200
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
ANSI Code
HNGJ535ANSNHD
Chip-Breaker Code
HD
Insert Holding Type
Screw Clamp
Manufacturer Grade
WS40PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Hexagon
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Number of Cutting Edges
12
Cutting Application
Roughing
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Wiper Insert
Yes
Clearance Angle
0 Degrees
Included Angle
120 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.