Milling Insert, Rectangle

  • Mfr # 5949204

  • Zoro # G4853392


product price:  $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Insert Material
Carbide
Grade
WP25PM
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5949204
Zoro #
G4853392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Radius
0.016"
Insert Thickness
0.271"
Insert Size
15T604
Mounting Hole Dia.
4.65mm
Corner Radius
1/64 in
Cutting Edge Length
15.30mm
Through Hole Inside Dia.
4.65mm
Width
10.00mm
Thickness
0.2710 in

Details

Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Insert Material
Carbide
Grade
WP25PM
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Inscribed Circle
0.394 in
Coating
AlTiN
Lead Angle
90 Degrees
For Use With
VSM490-15 Series Shoulder Mills
Insert Application
Medium
Cutting Direction
Right Hand
Item
Milling Insert
Insert Style
XNGU
Chip-Breaker
Yes
Insert Shape
Rectangle
Rake
Positive
Stainless (M) Compatibility
Yes
ISO Number
XNGU15T604SRMM
ANSI Number
XNGU1501SRMM
Non Ferrous (N) Compatibility
No
Series
VSM490-15
For Toolholder
VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Number of Cutting Edges
4
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MM
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
Measurement System
Fractional Inch
ANSI Code
XNGU1501SRMM
Secondary Material Application ISO Code
H, K
Included Angle
90 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Shape
Rectangle
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Manufacturer Grade
WP25PM

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.