Milling Insert, Hexagon

  • Mfr # 6180294

  • Zoro # G4787032


product price:  $23.29
/ea
Sold in multiples of 5 for $116.45

Key Features

Insert Size
53511
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Inscribed Circle
5/8 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180294
Zoro #
G4787032
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
53511
Mounting Hole Dia.
0.1970 in
Nose Radius
0.171"
Insert Thickness
0.214"
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
8.50mm
Corner Radius
0.1709 in
Thickness
0.2142 in

Details

Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Inscribed Circle
5/8 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Application
Roughing
Insert Shape
Hexagon
Rake
Positive
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
12
Coating
AlTiN
ANSI Number
HNPJ53511ANSNHD
Item
Hexagon Milling Insert
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
For Use With
M1200 Series Face Mills
Grade
WS40PM
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Style
HNPJ
ISO Number
HNPJ090543ANSNHD
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Series
M1200
Cutting Application
Roughing
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Chip-Breaker Code
HD
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Insert Holding Type
Screw Clamp
Shape
Hexagon
Included Angle
120 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WS40PM
ANSI Code
HNPJ53511ANSNHD
Finish - Machining
AlTiN
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
12
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.