Milling Insert, Parallelogram

  • Mfr # 5415546

  • Zoro # G4812549


product price:  $18.39
/ea

Key Features

For Use With
VSM11 Series Shoulder Mills
Insert Shape
Parallelogram
Insert Size
110408
Insert Thickness
0.157"
Rake
15.08 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415546
Zoro #
G4812549
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
110408
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Through Hole Inside Dia.
3.00mm
Corner Radius
0.80mm
Width
6.90mm
Cutting Edge Length
11.73mm
Thickness
0.1570 in

Details

For Use With
VSM11 Series Shoulder Mills
Insert Shape
Parallelogram
Rake
15.08 Degrees
Steel (P) Compatibility
No
No. of Edges
2
ISO Number
XDCT110408PDERML
Hardened (H) Compatibility
No
ANSI Number
XDCT1102ERML
Item
Parallelogram Milling Insert
Coating
TiN
Inscribed Circle
0.272 in
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Grade
WU35PM
Mounting Style
Screw Clamp
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XDCT
Insert Material
Carbide
Chip-Breaker
Yes
Series
VSM11
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Included Angle
75 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Manufacturer Grade
WU35PM
Number of Cutting Edges
2
ANSI Code
XDCT1102ERML
Cutting Application
Finishing
Shape
Parallelogram
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Material - Machining
Carbide
Wiper Insert
Yes
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
ML
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.