Milling Insert, Hexagon

  • Mfr # 5895292

  • Zoro # G4786929


product price:  $27.79
/ea
Sold in multiples of 5 for $138.95

Key Features

Stainless (M) Compatibility
Yes
Insert Style
HNGJ
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895292
Zoro #
G4786929
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.176"
Nose Radius
0.047"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Thickness
0.1763 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.80mm
Corner Radius
3/64 in

Details

Item
Hexagon Milling Insert
Stainless (M) Compatibility
Yes
Insert Style
HNGJ
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
Insert Shape
Hexagon
No. of Edges
12
ANSI Number
HNGJ0704ANENLD
Hardened (H) Compatibility
No
Coating
Al2O3
Inscribed Circle
1/2 in
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Chip-Breaker
Yes
For Use With
M1200 Mini Series Face Mills
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Grade
WP35CM
ISO Number
HNGJ0704ANENLD
Insert Application
Finishing
Cutting Direction
Right Hand
Rake
Positive
Series
M1200
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Clamp
Cutting Application
Finishing
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
ANSI Code
HNGJ0704ANENLD
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Included Angle
120 Degrees
Primary Material Application
Cast Iron, Steel
Shape
Hexagon
Clearance Angle
0 Degrees
Manufacturer Grade
WP35CM
Coating Process
CVD
Number of Cutting Edges
12
Finish - Machining
Al2O3
Chip-Breaker Code
LD
Secondary Material Application ISO Code
M
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.