Milling Insert, Parallelogram

  • Mfr # 5415250

  • Zoro # G4817202


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Coating
Al2O3
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Size
110416
ISO Number
XDPT110416PDSRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415250
Zoro #
G4817202
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110416
Nose Radius
0.062"
Insert Thickness
0.163"
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.75mm
Width
6.95mm
Thickness
0.1630 in
Corner Radius
1.60mm

Details

Coating
Al2O3
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
XDPT110416PDSRMM
Cutting Direction
Right Hand
For Use With
VSM11 Series Shoulder Mills
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Inscribed Circle
0.274 in
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Grade
WK15CM
ANSI Number
XDPT1104SRMM
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Insert Style
XDPT
Insert Material
Carbide
Chip-Breaker
Yes
Rake
18 Degrees
Insert Application
Medium
Item
Parallelogram Milling Insert
No. of Edges
2
Series
VSM11
Shape
Parallelogram
Included Angle
75 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Material - Machining
Carbide
Primary Material Application ISO Code
K
Coating Process
CVD
Chip-Breaker Code
MM
Finish - Machining
Al2O3
Wiper Insert
Yes
Clearance Angle
15 Degrees
Manufacturer Grade
WK15CM
Insert Holding Type
Screw Clamp
Measurement System
Metric
ANSI Code
XDPT1104SRMM
Cutting Application
Medium
Chip-Breaker Style
On One Side
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1104SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.