Milling Insert, Round

  • Mfr # 5476635

  • Zoro # G4817397


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Round
Inscribed Circle
0.4724 in
For Use With
M200 Series Copy Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5476635
Zoro #
G4817397
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.187"
Insert Size
1204M0
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1869 in

Details

Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Round
Inscribed Circle
0.4724 in
For Use With
M200 Series Copy Mills
Rake
Positive
Steel (P) Compatibility
Yes
ISO Number
RNPJ1204M0SMH
Cutting Direction
Neutral
Coating
Tin
No. of Edges
12
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Item
Round Milling Insert
ANSI Number
RNPJ1204M0SMH
Insert Style
RNPJ
Grade
WU35PM
Series
M200
Chip-Breaker Style
Double Sided
Insert Holding Type
Screw Clamp
Cutting Edge
Honed and T-Land
Clearance Angle
0 Degrees
Finish - Machining
TiN
Coating Process
PVD
Cutting Application
Milling
Chip-Breaker Code
MH
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
ANSI Code
RNPJ1204M0SMH
Shape
Round
Measurement System
Metric
Number of Cutting Edges
2
Manufacturer Grade
WU35PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Primary Material Application ISO Code
M, P, S

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.