Milling Insert, Parallelogram

  • Mfr # 5415318

  • Zoro # G4778002


product price:  $15.39
/ea
Sold in multiples of 5 for $76.95

Key Features

No. of Edges
2
Stainless (M) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Grade
WP35CM
Rake
-15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415318
Zoro #
G4778002
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110408
Nose Radius
0.031"
Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
Thickness
0.1628 in
Through Hole Inside Dia.
3.00mm
Width
6.94mm
Cutting Edge Length
11.75mm
Corner Radius
0.80mm

Details

No. of Edges
2
Stainless (M) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Grade
WP35CM
Rake
-15 Degrees
Inscribed Circle
0.272 in
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDPT110408PDSRMM
Insert Style
XDPT
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Insert Application
Medium
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
ANSI Number
XDPT1102SRMM
Item
Parallelogram Milling Insert
Coating
Al2O3
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Series
VSM11
Cutting Application
Medium
Coating Process
CVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
M
Chip-Breaker Code
MM
Shape
Parallelogram
Chip-Breaker Style
On One Side
Manufacturer Grade
WP35CM
ANSI Code
XDPT1102SRMM
Included Angle
75 Degrees
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Wiper Insert
Yes
Measurement System
Metric
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K, P
Finish - Machining
Al2O3
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Secondary Material Application
Stainless Steel
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.