Milling Insert, Parallelogram

  • Mfr # 5988156

  • Zoro # G4839377


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Grade
WP35CM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988156
Zoro #
G4839377
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Nose Radius
0.063"
Mounting Hole Dia.
4.40mm
Insert Size
170416
Corner Radius
1.60mm
Cutting Edge Length
16.71mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in

Details

Grade
WP35CM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Insert Application
Medium
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
For Use With
VSM17 Series Shoulder Mills
Coating
Al2O3
Super Alloy (S) Compatibility
Yes
ISO Number
XDPT170416PESRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
XDPT1704SRMM
Rake
12.28 Degrees
Insert Style
XDPT
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Inscribed Circle
0.378 in
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Series
VSM17
ANSI Code
XDPT1704SRMM
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
M
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Shape
Parallelogram
Measurement System
Metric
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
75 Degrees
Chip-Breaker Code
MM
Finish - Machining
Al2O3
Secondary Material Application
Stainless Steel
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application ISO Code
K, P
Manufacturer Grade
WP35CM
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Wiper Insert
Yes
Coating Process
CVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12.28 Degrees , XDPT1704SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.