Milling Insert, Parallelogram

  • Mfr # 6007220

  • Zoro # G4864653


product price:  $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Mounting Style
Screw Clamp
ISO Number
XDCT170404PEFRALP
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6007220
Zoro #
G4864653
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
170404
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.016"
Width
9.60mm
Corner Radius
0.40mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in
Cutting Edge Length
16.70mm

Details

Mounting Style
Screw Clamp
ISO Number
XDCT170404PEFRALP
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Steel (P) Compatibility
No
Insert Style
XDCT
Cast Iron (K) Compatibility
No
ANSI Number
XDCT1701RALP
Super Alloy (S) Compatibility
No
Inscribed Circle
0.378 in
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Application
Finishing
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
No. of Edges
2
Rake
12 Degrees
For Use With
VSM17 Series Shoulder Mills
Grade
WN25PM
Coating
TiB2
Series
VSM17
Cutting Application
Finishing
Shape
Parallelogram
Chip-Breaker Code
ALP
Material - Machining
Carbide
Clearance Angle
15 Degrees
Insert Holding Type
Screw Clamp
ANSI Code
XDCT1701RALP
Wiper Insert
Yes
Measurement System
Metric
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Number of Cutting Edges
2
Manufacturer Grade
WN25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
75 Degrees
Finish - Machining
TiB2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Chip-Breaker Style
On One Side

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12 Degrees , XDCT1701RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.