Milling Insert, Trigon

  • Mfr # 4052411

  • Zoro # G4838817


product price:  $24.55
/ea
Sold in multiples of 5 for $122.75

Key Features

Coating
ALOX-SN
Mounting Hole Dia.
3.56mm
Chip-Breaker
Yes
Mounting Style
Screw Clamp
ANSI Number
WOEJ080412SRMH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4052411
Zoro #
G4838817
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.56mm
Nose Radius
0.048"
Insert Size
080412
Insert Thickness
0.1870"
Cutting Edge Length
6.30mm
Through Hole Inside Dia.
3.56mm
Corner Radius
1.22mm
Thickness
0.1870 in

Details

Coating
ALOX-SN
Chip-Breaker
Yes
Mounting Style
Screw Clamp
ANSI Number
WOEJ080412SRMH
Lead Angle
12 Degrees
Insert Material
Carbide
For Use With
M370 Series Copy Mills
Insert Shape
Trigon
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Inscribed Circle
0.3069 in
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Style
WOEJ
Stainless (M) Compatibility
No
Rake
Positive
ISO Number
WOEJ080412SRMH
Non Ferrous (N) Compatibility
No
No. of Edges
6
Insert Application
Roughing
Hardened (H) Compatibility
No
Item
Trigon Milling Insert
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Grade
TN6525
Series
M370
Primary Material Application
Steel
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Number of Cutting Edges
6
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Metric
Shape
Trigon
Finish - Machining
TiAlN
ANSI Code
WOEJ080412SRMH
Chip-Breaker Code
MH
Chip-Breaker Style
Double Sided
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
PVD
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, M
Manufacturer Grade
TN6525
Primary Material Application ISO Code
P
Insert Holding Type
Screw Clamp
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Cutting Application
Light Finishing
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.3069 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.