Milling Insert, Parallelogram

  • Mfr # 5415422

  • Zoro # G4857890


product price:  $15.55
/ea
Sold in multiples of 5 for $77.75

Key Features

Insert Application
Medium
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
ANSI Number
XDPT1108SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415422
Zoro #
G4857890
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
110431
Insert Thickness
0.157"
Nose Radius
0.122"
Mounting Hole Dia.
3.00mm
Corner Radius
3.10mm
Cutting Edge Length
11.47mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1580 in
Width
6.94mm

Details

Insert Application
Medium
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
ANSI Number
XDPT1108SRMM
Insert Shape
Parallelogram
Inscribed Circle
0.271 in
Insert Style
XDPT
Hardened (H) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Coating
Al2O3
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw Clamp
ISO Number
XDPT110431PDSRMM
Steel (P) Compatibility
Yes
Insert Material
Carbide
Grade
WK15CM
For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Rake
18 Degrees
Stainless (M) Compatibility
Yes
Series
VSM11
Finish - Machining
Al2O3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Clearance Angle
15 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Manufacturer Grade
WK15CM
Coating Process
CVD
Cutting Application
Medium
Material - Machining
Carbide
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Shape
Parallelogram
Insert Holding Type
Screw Clamp
Included Angle
75 Degrees
Primary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Chip-Breaker Code
MM
ANSI Code
XDPT1108SRMM
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.271 in, 18 Degrees , XDPT1108SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.