Milling Insert, Trigon

  • Mfr # 5564596

  • Zoro # G4780400


product price:  $23.99
/ea
Sold in multiples of 5 for $119.95

Key Features

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Nose Radius
0.048"
Mounting Hole Dia.
3.56mm
Inscribed Circle
0.3069 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5564596
Zoro #
G4780400
UPC #
-
Country of Origin
United Kingdom

Dimensions

Nose Radius
0.048"
Mounting Hole Dia.
3.56mm
Insert Size
080412
Insert Thickness
0.1870"
Corner Radius
1.22mm
Thickness
0.1870 in
Through Hole Inside Dia.
3.56mm
Cutting Edge Length
6.30mm

Details

Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.3069 in
ISO Number
WOEJ080412SRMH
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Coating
AlTiN
ANSI Number
WOEJ080412SRMH
Insert Material
Carbide
Item
Trigon Milling Insert
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
M370 Series Copy Mills
Insert Shape
Trigon
Cast Iron (K) Compatibility
Yes
Insert Style
WOEJ
Lead Angle
12 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Insert Application
Roughing
Rake
Positive
Grade
WP25PM
No. of Edges
6
Series
M370
ANSI Code
WOEJ080412SRMH
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Trigon
Chip-Breaker Style
Double Sided
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Chip-Breaker Code
MH
Secondary Material Application ISO Code
H, K
Number of Cutting Edges
6
Coating Process
PVD
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP25PM
For Toolholder
M370D150Z04S050WO08, M370D200Z05S075WO08, M370D200Z07S075WO08, M370D250Z07S075WO08, M370D300Z08S100WO08
Cutting Application
Roughing
Measurement System
Metric
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Trigon Milling Insert, Inscribed Circle 0.3069 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.