Milling Insert, Parallelogram

  • Mfr # 5415450

  • Zoro # G4831561


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

No. of Edges
2
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Hole Dia.
3.00mm
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415450
Zoro #
G4831561
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
3.00mm
Nose Radius
0.015"
Insert Thickness
0.163"
Insert Size
110404
Corner Radius
0.39mm
Width
6.94mm
Thickness
0.1628 in
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.75mm

Details

No. of Edges
2
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Rake
-15 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
ISO Number
XDPT110404PDSRMM
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
ANSI Number
XDPT1101SRMM
Grade
WP35CM
Insert Shape
Parallelogram
Coating
Al2O3
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Inscribed Circle
0.272 in
Chip-Breaker
Yes
Insert Style
XDPT
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Series
VSM11
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Shape
Parallelogram
Clearance Angle
15 Degrees
Insert Holding Type
Screw Clamp
Measurement System
Metric
Finish - Machining
Al2O3
Cutting Application
Medium
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CM
Coating Process
CVD
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Wiper Insert
Yes
Chip-Breaker Code
MM
Included Angle
75 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Number of Cutting Edges
2
ANSI Code
XDPT1101SRMM

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1101SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.