Milling Insert, Parallelogram

  • Mfr # 5545063

  • Zoro # G4783097


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
For Use With
VSM11 Series Shoulder Mills
Coating
AlCrTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5545063
Zoro #
G4783097
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.163"
Nose Radius
0.031"
Insert Size
110408
Mounting Hole Dia.
3.00mm
Thickness
0.1628 in
Width
6.94mm
Corner Radius
0.80mm
Cutting Edge Length
11.75mm
Through Hole Inside Dia.
3.00mm

Details

Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
For Use With
VSM11 Series Shoulder Mills
Coating
AlCrTiN
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
0.272 in
ISO Number
XDPT110408PDSRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
XDPT
Cutting Direction
Right Hand
Rake
-15 Degrees
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Insert Application
Medium
Hardened (H) Compatibility
Yes
ANSI Number
XDPT1102SRMM
Grade
WP40PM
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
Series
VSM11
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Number of Cutting Edges
2
Finish - Machining
AlCrTiN
Coating Process
PVD
Material - Machining
Carbide
Measurement System
Metric
Cutting Application
Medium
Chip-Breaker Code
MM
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P
ANSI Code
XDPT1102SRMM
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
S
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Included Angle
75 Degrees
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Manufacturer Grade
WP40PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.