Milling Insert, Parallelogram

  • Mfr # 5415312

  • Zoro # G4756381


product price:  $15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Mounting Hole Dia.
3.00mm
ANSI Number
XDPT1103SRMM
Steel (P) Compatibility
Yes
ISO Number
XDPT110412PDSRMM
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415312
Zoro #
G4756381
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110421
Nose Radius
0.047"
Insert Thickness
0.157"
Cutting Edge Length
11.74mm
Through Hole Inside Dia.
3.00mm
Corner Radius
1.20mm
Thickness
0.1570 in
Width
6.90mm

Details

ANSI Number
XDPT1103SRMM
Steel (P) Compatibility
Yes
ISO Number
XDPT110412PDSRMM
Item
Parallelogram Milling Insert
Insert Material
Carbide
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Style
XDPT
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Application
Medium
Hardened (H) Compatibility
Yes
Inscribed Circle
0.272 in
Cutting Direction
Right Hand
No. of Edges
2
Rake
13.5 Degrees
Coating
TiN
Insert Shape
Parallelogram
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
VSM11 Series Shoulder Mills
Grade
WU35PM
Series
VSM11
Wiper Insert
Yes
Shape
Parallelogram
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Finish - Machining
TiN
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium
Chip-Breaker Code
MM
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Material - Machining
Carbide
ANSI Code
XDPT1103SRMM
Manufacturer Grade
WU35PM
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 13.5 Degrees , XDPT1103SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.