Milling Insert, Parallelogram

  • Mfr # 6180214

  • Zoro # G4880869


product price:  $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Hardened (H) Compatibility
Yes
ISO Number
XDPT170416PESRMM
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180214
Zoro #
G4880869
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Nose Radius
0.063"
Mounting Hole Dia.
4.40mm
Insert Size
170416
Thickness
0.1930 in
Cutting Edge Length
16.71mm
Width
9.60mm
Corner Radius
1.60mm
Through Hole Inside Dia.
4.40mm

Details

Hardened (H) Compatibility
Yes
ISO Number
XDPT170416PESRMM
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
VSM17 Series Shoulder Mills
Insert Style
XDPT
Item
Parallelogram Milling Insert
No. of Edges
2
Coating
AlTiN
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Rake
12.28 Degrees
Grade
WS40PM
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
0.378 in
ANSI Number
XDPT1704SRMM
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Series
VSM17
Cutting Application
Medium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Shape
Parallelogram
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Chip-Breaker Code
MM
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Secondary Material Application
Steel
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Measurement System
Metric
Finish - Machining
AlTiN
ANSI Code
XDPT1704SRMM
Included Angle
75 Degrees
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
P
Manufacturer Grade
WS40PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 12.28 Degrees , XDPT1704SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.