Milling Insert, Parallelogram

  • Mfr # 5642234

  • Zoro # G4773041


product price:  $15.39
/ea

Key Features

Insert Size
110431
Insert Material
Carbide
Inscribed Circle
0.271 in
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642234
Zoro #
G4773041
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
110431
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.122"
Width
6.94mm
Thickness
0.1580 in
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.47mm
Corner Radius
3.10mm

Details

Insert Material
Carbide
Inscribed Circle
0.271 in
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
XDPT110431PDSRMM
Item
Parallelogram Milling Insert
No. of Edges
2
Insert Shape
Parallelogram
Grade
WP40PM
For Use With
VSM11 Series Shoulder Mills
Mounting Style
Screw Clamp
Insert Application
Medium
ANSI Number
XDPT1108SRMM
Non Ferrous (N) Compatibility
Yes
Insert Style
XDPT
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Coating
AlCrTiN
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Rake
18 Degrees
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Series
VSM11
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Number of Cutting Edges
2
Manufacturer Grade
WP40PM
Primary Material Application ISO Code
M, P
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MM
Measurement System
Metric
Shape
Parallelogram
ANSI Code
XDPT1108SRMM
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Titanium
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Clearance Angle
15 Degrees
Cutting Application
Medium
Chip-Breaker Style
On One Side
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrTiN
Included Angle
75 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
S

Description

Parallelogram Milling Insert, Inscribed Circle 0.271 in, 18 Degrees , XDPT1108SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.