Milling Insert, Parallelogram

  • Mfr # 5642235

  • Zoro # G4855617


product price:  $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Rake
24.5 Degrees
ISO Number
XDPT110412PDSRMH
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642235
Zoro #
G4855617
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.00mm
Nose Radius
0.047"
Insert Size
110412
Insert Thickness
0.157"
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Cutting Edge Length
11.74mm
Corner Radius
1.20mm
Width
6.90mm

Details

Rake
24.5 Degrees
ISO Number
XDPT110412PDSRMH
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Insert Application
Roughing
For Use With
VSM11 Series Shoulder Mills
ANSI Number
XDPT1103SRMH
Grade
WP40PM
Item
Parallelogram Milling Insert
Coating
AlCrTiN
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Insert Style
XDPT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Clamp
No. of Edges
2
Inscribed Circle
0.272 in
Non Ferrous (N) Compatibility
No
Series
VSM11
Primary Material Application ISO Code
M, P
Included Angle
75 Degrees
Shape
Parallelogram
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Number of Cutting Edges
2
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Chip-Breaker Style
On One Side
Cutting Application
Roughing
Secondary Material Application
Nickel, Titanium
Primary Material Application
Stainless Steel, Steel
Clearance Angle
15 Degrees
ANSI Code
XDPT1103SRMH
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlCrTiN
Chip-Breaker Code
MH
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP40PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1103SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.