Milling Insert, Parallelogram

  • Mfr # 6001251

  • Zoro # G4798460


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Chip-Breaker
Yes
Insert Thickness
0.193"
Coating
AlTiN
Grade
WP25PM
Cast Iron (K) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6001251
Zoro #
G4798460
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170432
Nose Radius
0.125"
Mounting Hole Dia.
4.40mm
Width
9.59mm
Cutting Edge Length
16.55mm
Thickness
0.1923 in
Corner Radius
3.20mm
Through Hole Inside Dia.
4.40mm

Details

Chip-Breaker
Yes
Coating
AlTiN
Grade
WP25PM
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
XDCT1708ERML
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Rake
18.8 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
ISO Number
XDCT170432PEERML
Insert Shape
Parallelogram
No. of Edges
2
For Use With
VSM17 Series Shoulder Mills
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Insert Application
Finishing
Insert Style
XDCT
Inscribed Circle
0.378 in
Steel (P) Compatibility
No
Series
VSM17
Chip-Breaker Code
ML
Shape
Parallelogram
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
PVD
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Included Angle
75 Degrees
ANSI Code
XDCT1708ERML
Cutting Application
Finishing
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
On One Side
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
H, K

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 18.8 Degrees , XDCT1708ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.