Milling Insert, Parallelogram

  • Mfr # 5642236

  • Zoro # G4787008


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Inscribed Circle
0.274 in
Insert Application
Roughing
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Mounting Hole Dia.
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642236
Zoro #
G4787008
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.00mm
Insert Size
110416
Nose Radius
0.062"
Insert Thickness
0.157"
Width
6.90mm
Corner Radius
1.60mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.74mm

Details

Inscribed Circle
0.274 in
Insert Application
Roughing
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ISO Number
XDPT110416PDSRMH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
AlCrTiN
Non Ferrous (N) Compatibility
No
No. of Edges
2
Insert Shape
Parallelogram
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Grade
WP40PM
Insert Material
Carbide
Steel (P) Compatibility
Yes
Rake
24.5 Degrees
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ANSI Number
XDPT1104SRMH
For Use With
VSM11 Series Shoulder Mills
Insert Style
XDPT
Series
VSM11
Insert Holding Type
Screw Clamp
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Coating Process
PVD
Wiper Insert
Yes
ANSI Code
XDPT1104SRMH
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Secondary Material Application
Nickel, Titanium
Included Angle
75 Degrees
Finish - Machining
AlCrTiN
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Secondary Material Application ISO Code
S
Cutting Application
Roughing
Shape
Parallelogram
Measurement System
Metric
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Chip-Breaker Code
MH

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 24.5 Degrees , XDPT1104SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.