Milling Insert, Round

  • Mfr # 5123903

  • Zoro # G4867191


product price:  $24.79
/ea
Sold in multiples of 5 for $123.95

Key Features

Insert Size
1204M0
Insert Shape
Round
For Use With
M200 Series Copy Mills
Grade
WP35CM
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5123903
Zoro #
G4867191
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Mounting Hole Dia.
5.00mm
Nose Radius
0.236"
Insert Thickness
0.1870"
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.1870 in

Details

Insert Shape
Round
For Use With
M200 Series Copy Mills
Grade
WP35CM
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Coating
Al2O3
Insert Material
Carbide
ISO Number
RNGJ1204M0SMH
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
RNGJ1204M0SMH
Item
Round Milling Insert
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Insert Application
Roughing
No. of Edges
12
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.4724 in
Insert Style
RNGJ
Stainless (M) Compatibility
No
Series
M200
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Chip-Breaker Code
MH
Cutting Application
Milling
Manufacturer Grade
WP35CM
Coating Process
CVD
Cutting Edge
Honed and T-Land
Insert Holding Type
Screw Clamp
Primary Material Application
Cast Iron, Steel
Finish - Machining
Al2O3
Primary Material Application ISO Code
K, P
Shape
Round
Material - Machining
Carbide
ANSI Code
RNGJ1204M0SMH
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Measurement System
Metric
Number of Cutting Edges
2

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.