Milling Insert, Parallelogram

  • Mfr # 5642237

  • Zoro # G4837283


product price:  $15.29
/ea

Key Features

Insert Thickness
0.163"
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Rake
-15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5642237
Zoro #
G4837283
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.163"
Nose Radius
0.015"
Mounting Hole Dia.
3.00mm
Insert Size
110404
Through Hole Inside Dia.
3.00mm
Corner Radius
0.39mm
Cutting Edge Length
11.75mm
Thickness
0.1628 in
Width
6.94mm

Details

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Rake
-15 Degrees
Insert Application
Medium
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Insert Material
Carbide
For Use With
VSM11 Series Shoulder Mills
Coating
AlTiN
No. of Edges
2
Insert Style
XDPT
ANSI Number
XDPT1101SRMM
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
Grade
WP25PM
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ISO Number
XDPT110404PDSRMM
Mounting Style
Screw Clamp
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Hardened (H) Compatibility
Yes
Inscribed Circle
0.272 in
Series
VSM11
Secondary Material Application ISO Code
H, K
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Manufacturer Grade
WP25PM
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MM
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Finish - Machining
AlTiN
Insert Holding Type
Screw Clamp
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Measurement System
Metric
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
XDPT1101SRMM
Shape
Parallelogram
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Medium
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1101SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.