Milling Insert, Round

  • Mfr # 6301432

  • Zoro # G4848282


product price:  $24.79
/ea

Key Features

Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Size
1204M0
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6301432
Zoro #
G4848282
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1204M0
Insert Thickness
0.1870"
Nose Radius
0.236"
Mounting Hole Dia.
5.00mm
Through Hole Inside Dia.
5.00mm
Cutting Edge Length
12.00mm
Thickness
0.1870 in

Details

Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Rake
Positive
Inscribed Circle
0.4724 in
No. of Edges
12
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Grade
WS40PM
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Insert Shape
Round
Workpiece Compatibility
Cast Iron (K), Hardened (H), Stainless (M), Steel (P), Super Alloy (S)
Item
Round Milling Insert
Cutting Direction
Right Hand
Insert Style
RNGJ
For Use With
M200 Series Copy Mills
Coating
AlTiN
ISO Number
RNGJ1204M0SMM
ANSI Number
RNGJ1204M0SMM
Non Ferrous (N) Compatibility
No
Series
M200
Shape
Round
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
MM
Clearance Angle
0 Degrees
For Toolholder
M200D150Z04S050RN12, M200D200Z04S075RN12, M200D200Z05S075RN12, M200D250Z07S075RN12, M200D300Z08S100RN12, M200D400Z09S150RN12
Measurement System
Metric
Cutting Application
Milling
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
RNGJ1204M0SMM
Cutting Edge
Honed and T-Land
Chip-Breaker Style
Double Sided
Secondary Material Application
Steel
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
Manufacturer Grade
WS40PM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.