Milling Insert, Parallelogram

  • Mfr # 5536671

  • Zoro # G4877527


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Rake
15.08 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5536671
Zoro #
G4877527
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Insert Size
110404
Nose Radius
0.016"
Mounting Hole Dia.
3.00mm
Corner Radius
0.40mm
Cutting Edge Length
11.72mm
Through Hole Inside Dia.
3.00mm
Width
6.90mm
Thickness
0.1570 in

Details

Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Rake
15.08 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Shape
Parallelogram
Coating
AlTiN
Insert Style
XDCT
Chip-Breaker
Yes
No. of Edges
2
Cast Iron (K) Compatibility
No
Inscribed Circle
0.272 in
ANSI Number
XDCT1101ERML
Cutting Direction
Right Hand
For Use With
VSM11 Series Shoulder Mills
ISO Number
XDCT110404PDERML
Non Ferrous (N) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
WP25PM
Insert Application
Finishing
Insert Material
Carbide
Series
VSM11
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Cutting Application
Finishing
Insert Holding Type
Screw Clamp
Included Angle
75 Degrees
Secondary Material Application ISO Code
H, K
Measurement System
Metric
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel
Wiper Insert
Yes
Chip-Breaker Code
ML
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
ANSI Code
XDCT1101ERML
Clearance Angle
15 Degrees
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Shape
Parallelogram
Number of Cutting Edges
2

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1101ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.