Milling Insert, Trigon

  • Mfr # 5338860

  • Zoro # G4852500


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Insert Material
Carbide
Insert Shape
Trigon
Rake
Positive
Insert Style
WOEJ
ISO Number
WOEJ120712SRMH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5338860
Zoro #
G4852500
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120712
Mounting Hole Dia.
4.80mm
Insert Thickness
0.287"
Nose Radius
0.050"
Thickness
0.2870 in
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm

Details

Insert Material
Carbide
Insert Shape
Trigon
Rake
Positive
Insert Style
WOEJ
ISO Number
WOEJ120712SRMH
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
No. of Edges
6
Hardened (H) Compatibility
No
Coating
Al2O3
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Clamp
Item
Trigon Milling Insert
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Lead Angle
12 Degrees
Chip-Breaker
Yes
ANSI Number
WOEJ120712SRMH
Insert Application
Roughing
Inscribed Circle
0.4720 in
Non Ferrous (N) Compatibility
No
Grade
WK15CM
Steel (P) Compatibility
Yes
For Use With
M370 Series Copy Mills
Series
M370
Wiper Insert
Yes
Number of Cutting Edges
6
Chip-Breaker Code
MH
Included Angle
101.5 Degrees
Shape
Trigon
Insert Holding Type
Screw Clamp
ANSI Code
WOEJ120712SRMH
Primary Material Application
Cast Iron
Manufacturer Grade
WK15CM
Clearance Angle
0 Degrees
Material - Machining
Carbide
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Primary Material Application ISO Code
K
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
CVD
Chip-Breaker Style
Double Sided
Features
MH Geometry is the First Choice for High-Strength Steel and Cast Iron
Cutting Application
Roughing
Finish - Machining
Al2O3
Measurement System
Metric

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.