Milling Insert, Rectangle

  • Mfr # 6425361

  • Zoro # G4802983


product price:  $16.89
/ea

Key Features

Chip-Breaker
Yes
No. of Edges
4
ISO Number
XNPU100408SRMM
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425361
Zoro #
G4802983
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.190"
Nose Radius
0.031"
Insert Size
100408
Corner Radius
1/32 in
Width
6.60mm
Cutting Edge Length
10.80mm
Through Hole Inside Dia.
3.40mm
Thickness
0.1900 in

Details

Chip-Breaker
Yes
No. of Edges
4
ISO Number
XNPU100408SRMM
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Rake
Positive
Inscribed Circle
0.260 in
Grade
WP25PM
Insert Shape
Rectangle
Lead Angle
90 Degrees
Insert Style
XNPU
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Insert Application
Medium
Item
Milling Insert
Non Ferrous (N) Compatibility
No
ANSI Number
XNPU1002SRMM
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Coating
AlTiN
Cast Iron (K) Compatibility
Yes
Series
VSM490-10
Cutting Application
Milling
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Finish - Machining
AlTiN
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
H, K
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
4
ANSI Code
XNPU1002SRMM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
M, P, S
Secondary Material Application
Cast Iron, Hardened Steel
Shape
Rectangle
Manufacturer Grade
WP25PM
Chip-Breaker Code
MM

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.