Milling Insert, Square

  • Mfr # 5903647

  • Zoro # G7686213


product price:  $23.25
/ea
Sold in multiples of 10 for $232.50

Key Features

Stainless (M) Compatibility
Yes
Inscribed Circle
1/2 in
Insert Thickness
0.213"
Rake
Positive
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903647
Zoro #
G7686213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
0.213"
Mounting Hole Dia.
0.1969 in
Through Hole Inside Dia.
0.1969 in
Thickness
0.2126 in
Cutting Edge Length
12.70mm

Details

Stainless (M) Compatibility
Yes
Inscribed Circle
1/2 in
Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
123506602
Lead Angle
0 Degrees
For Use With
M95 Series Slotting Mills
Insert Shape
Square
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Coating
AlCrTiN
No. of Edges
4
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Item
Square Milling Insert
Grade
WP40PM
Insert Material
Carbide
Cast Iron (K) Compatibility
No
ISO Number
123506602
Insert Style
SNHX
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Chip-Breaker
No
Series
M95
Cutting Application
Milling
Secondary Material Application ISO Code
S
ANSI Code
123506602
Finish - Machining
AlCrTiN
Shape
Square
Material - Machining
Carbide
For Toolholder
12299510400, 12299515500, 12299515600, 12299515700, 12299515800, 12299520400, 12299525500, 12299525600, 12299525700, 12299525800, 12299526000, 12299530400, 12299535500, 12299535600, 12299535800, 12299536000, 12299545800, 12299546000
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw Clamp
Included Angle
90 Degrees
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Manufacturer Grade
WP40PM

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.