Milling Insert, Square

  • Mfr # 5903709

  • Zoro # G7686137


product price:  $18.49
/ea
Sold in multiples of 5 for $92.45

Key Features

ANSI Number
MDHW120408
Grade
WP35CM
Nose Radius
0.032"
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903709
Zoro #
G7686137
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.032"
Insert Thickness
0.1875"
Insert Size
120408
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
12.73mm
Through Hole Inside Dia.
0.2165 in
Thickness
0.1875 in
Corner Radius
1/32 in

Details

ANSI Number
MDHW120408
Grade
WP35CM
Rake
Positive
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Screw Clamp
ISO Number
MDHW120408
Insert Style
MDHW
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Diamond Milling Insert
Inscribed Circle
1/2 in
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
2
For Use With
M900 Series Slotting Mills
Lead Angle
0 Degrees
Insert Application
Medium
Insert Shape
Diamond
Cutting Direction
Right Hand
Coating
Al2O3
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
No
Material - Machining
Carbide
For Toolholder
12399114400, 12399114600, 12399114800, 12399115600, 12399115800, 12399116000
ANSI Code
MDHW120408
Secondary Material Application
Stainless Steel
Included Angle
86 Degrees
Primary Material Application ISO Code
K, P
Finish - Machining
Al2O3
Manufacturer Grade
WP35CM
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Insert Holding Type
Screw Clamp
Series
M900
Clearance Angle
15 Degrees
Cutting Application
Medium
Shape
Rhombic
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Secondary Material Application ISO Code
M

Description

Diamond Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.