Milling Insert, Parallelogram

  • Mfr # 6425266

  • Zoro # G4859412


product price:  $23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Hardened (H) Compatibility
No
Inscribed Circle
0.377 in
Insert Style
XDCT
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425266
Zoro #
G4859412
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170440
Nose Radius
0.157"
Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Thickness
0.1917 in
Width
9.59mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.30mm
Corner Radius
4.00mm

Details

Hardened (H) Compatibility
No
Inscribed Circle
0.377 in
Item
Parallelogram Milling Insert
Insert Style
XDCT
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
Coating
AlTiN
ISO Number
XDCT170440PEERML
ANSI Number
XDCT1710ERML
Non Ferrous (N) Compatibility
No
Insert Application
Finishing
Cast Iron (K) Compatibility
No
Rake
19.8 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Material
Carbide
Grade
WS40PM
No. of Edges
2
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
For Use With
VSM17 Series Shoulder Mills
Mounting Style
Screw Clamp
Series
VSM17
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WS40PM
Chip-Breaker Style
On One Side
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Shape
Parallelogram
ANSI Code
XDCT1710ERML
Secondary Material Application ISO Code
P
Number of Cutting Edges
2
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
AlTiN
Chip-Breaker Code
ML
Secondary Material Application
Steel
Insert Holding Type
Screw Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 0.377 in, 19.8 Degrees , XDCT1710ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.