Milling Insert, Parallelogram

  • Mfr # 5987947

  • Zoro # G4837003


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.378 in
Grade
WP35CM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5987947
Zoro #
G4837003
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Mounting Hole Dia.
4.40mm
Insert Size
170408
Nose Radius
0.031"
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Corner Radius
0.80mm
Through Hole Inside Dia.
4.40mm
Width
9.60mm

Details

Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.378 in
Grade
WP35CM
Coating
Al2O3
No. of Edges
2
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Style
XDPT
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
XDPT1702SRMM
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
Yes
ISO Number
XDPT170408PESRMM
Insert Application
Medium
Insert Shape
Parallelogram
For Use With
VSM17 Series Shoulder Mills
Steel (P) Compatibility
Yes
Rake
11.65 Degrees
Hardened (H) Compatibility
Yes
Insert Material
Carbide
Item
Parallelogram Milling Insert
Series
VSM17
Primary Material Application
Cast Iron, Steel
ANSI Code
XDPT1702SRMM
Secondary Material Application ISO Code
M
Manufacturer Grade
WP35CM
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Wiper Insert
Yes
Coating Process
CVD
Number of Cutting Edges
2
Included Angle
75 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Measurement System
Metric
Primary Material Application ISO Code
K, P
Finish - Machining
Al2O3
Cutting Application
Medium

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.