Milling Insert, Parallelogram

  • Mfr # 5987949

  • Zoro # G4815312


product price:  $19.65
/ea
Sold in multiples of 5 for $98.25

Key Features

Non Ferrous (N) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ANSI Number
XDPT1702SRMM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5987949
Zoro #
G4815312
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Mounting Hole Dia.
4.40mm
Insert Size
170408
Insert Thickness
0.193"
Through Hole Inside Dia.
4.40mm
Corner Radius
0.80mm
Cutting Edge Length
16.71mm
Width
9.60mm
Thickness
0.1930 in

Details

Non Ferrous (N) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
ANSI Number
XDPT1702SRMM
Coating
AlTiN
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Inscribed Circle
0.378 in
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Style
XDPT
No. of Edges
2
Rake
11.65 Degrees
Hardened (H) Compatibility
Yes
ISO Number
XDPT170408PESRMM
Insert Shape
Parallelogram
Insert Application
Medium
Grade
WP25PM
Chip-Breaker
Yes
Series
VSM17
Measurement System
Metric
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Chip-Breaker Style
On One Side
Cutting Application
Medium
Included Angle
75 Degrees
Finish - Machining
AlTiN
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
ANSI Code
XDPT1702SRMM
Coating Process
PVD
Wiper Insert
Yes
Material - Machining
Carbide
Shape
Parallelogram
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Chip-Breaker Code
MM
Secondary Material Application
Cast Iron, Hardened Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.