Milling Insert, Rectangle

  • Mfr # 6425423

  • Zoro # G4852327


product price:  $21.39
/ea

Key Features

Insert Style
XNGU
Insert Material
Carbide
Insert Thickness
0.190"
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425423
Zoro #
G4852327
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.190"
Insert Size
100408
Nose Radius
0.031"
Mounting Hole Dia.
3.40mm
Cutting Edge Length
10.83mm
Through Hole Inside Dia.
3.40mm
Width
6.60mm
Corner Radius
1/32 in
Thickness
0.1900 in

Details

Insert Style
XNGU
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Lead Angle
90 Degrees
Item
Milling Insert
Coating
AlTiN
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Insert Shape
Rectangle
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
Positive
Inscribed Circle
0.260 in
Cutting Direction
Right Hand
No. of Edges
4
Insert Application
Medium
ANSI Number
XNGU1002SRMM
Cast Iron (K) Compatibility
No
Grade
WS40PM
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ISO Number
XNGU100408SRMM
Mounting Style
Screw Clamp
Series
VSM490-10
Wiper Insert
Yes
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
Finish - Machining
AlTiN
Shape
Rectangle
Number of Cutting Edges
4
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
P
Cutting Application
Milling
ANSI Code
XNGU1002SRMM
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WS40PM
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Chip-Breaker Code
MM
Measurement System
Fractional Inch

Description

Milling Insert, Inscribed Circle 0.260 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.