Milling Insert, Square

  • Mfr # 6052028

  • Zoro # G4806562


product price:  $25.35
/ea
Sold in multiples of 5 for $126.75

Key Features

Insert Style
SDMX
Lead Angle
90 Degrees
Mounting Hole Dia.
0.2165 in
Coating
Al2O3
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6052028
Zoro #
G4806562
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Size
544
Insert Thickness
0.2500"
Nose Radius
0.063"
Cutting Edge Length
15.88mm
Through Hole Inside Dia.
0.2165 in
Corner Radius
1/16 in
Thickness
0.2500 in

Details

Insert Style
SDMX
Lead Angle
90 Degrees
Coating
Al2O3
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
WK15CM
Inscribed Circle
5/8 in
ISO Number
SDMX150616RMH
Cutting Direction
Right Hand
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SDMX544RMH
Insert Application
Roughing
Item
Square Milling Insert
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Rake
Positive
No. of Edges
4
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Square
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Series
M690
Coating Process
CVD
Manufacturer Grade
WK15CM
Measurement System
Fractional Inch
Chip-Breaker Code
MH
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Clearance Angle
15.3 Degrees
Included Angle
90 Degrees
Material - Machining
Carbide
Cutting Application
Milling
Primary Material Application ISO Code
K
Insert Holding Type
Screw Clamp
Number of Cutting Edges
4
ANSI Code
SDMX544RMH
Shape
Square
Finish - Machining
Al2O3
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.