Milling Insert, Square

  • Mfr # 5903704

  • Zoro # G7686170


product price:  $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Size
09T308
ISO Number
MDHX09T308
Rake
Positive
No. of Edges
2
Inscribed Circle
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5903704
Zoro #
G7686170
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
09T308
Mounting Hole Dia.
0.1339 in
Nose Radius
0.032"
Insert Thickness
0.1563"
Thickness
0.1563 in
Through Hole Inside Dia.
0.1339 in
Corner Radius
1/32 in
Cutting Edge Length
9.55mm

Details

ISO Number
MDHX09T308
Rake
Positive
No. of Edges
2
Inscribed Circle
3/8 in
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
M900 Series Slotting Mills
ANSI Number
MDHX09T308
Steel (P) Compatibility
Yes
Insert Style
MDHX
Coating
AlCrTiN
Insert Application
Medium
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Insert Shape
Diamond
Grade
WP40PM
Insert Material
Carbide
Chip-Breaker
No
Cutting Application
Medium
Coating Process
PVD
Primary Material Application ISO Code
M, P
For Toolholder
12399110400, 12399110600, 12399110800, 12399111400, 12399111600, 12399111800, 12399112000, 12399112800, 12399113000, 12399113200, 12399113400, 12399113600
Insert Holding Type
Screw Clamp
Series
M900
Secondary Material Application ISO Code
S
Measurement System
Fractional Inch
Clearance Angle
15 Degrees
Shape
Rhombic
Secondary Material Application
Nickel, Titanium
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Primary Material Application
Stainless Steel, Steel
Finish - Machining
AlCrTiN
Number of Cutting Edges
2
Included Angle
86 Degrees
ANSI Code
MDHX09T308

Description

Diamond Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.