Milling Insert, Hexagon

  • Mfr # 5895787

  • Zoro # G4779439


product price:  $19.55
/ea
Sold in multiples of 5 for $97.75

Key Features

No. of Edges
3
Mounting Style
Screw Clamp
Grade
WP40PM
Insert Shape
Hexagon
Insert Style
HPGT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895787
Zoro #
G4779439
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
06T3
Mounting Hole Dia.
4.40mm
Nose Radius
0.039"
Insert Thickness
0.1575"
Corner Radius
0.98mm
Thickness
0.1575 in
Through Hole Inside Dia.
4.40mm

Details

No. of Edges
3
Mounting Style
Screw Clamp
Grade
WP40PM
Insert Shape
Hexagon
Insert Style
HPGT
Insert Material
Carbide
Steel (P) Compatibility
Yes
For Use With
M640 Series Face Mills
Hardened (H) Compatibility
No
ISO Number
HPGT06T3DZERGD3W
Rake
Positive
ANSI Number
HPGT06T3DZERGD3W
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Coating
AlCrTiN
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.4385 in
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Series
M640
Number of Cutting Edges
3
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
S
Wiper Insert
Yes
Finish - Machining
AlCrTiN
Clearance Angle
11 Degrees
ANSI Code
HPGT06T3DZERGD3W
Measurement System
Metric
Primary Material Application ISO Code
M, P
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
GD
Manufacturer Grade
WP40PM
Chip-Breaker Style
On One Side
Cutting Application
Medium Cutting
Secondary Material Application
Nickel, Titanium
Included Angle
120 Degrees
Shape
Hexagon
Material - Machining
Carbide
Insert Holding Type
Screw Clamp
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06

Description

Hexagon Milling Insert, Inscribed Circle 0.4385 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.