Milling Insert, Toroidal

  • Mfr # 3384431

  • Zoro # G4871881


product price:  $34.39
/ea

Key Features

For Use With
M270 Copy Mill
ISO Number
M270TF16R2
Chip-Breaker
No
Steel (P) Compatibility
Yes
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3384431
Zoro #
G4871881
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Insert Size
16
Mounting Hole Dia.
4.65mm
Nose Radius
0.079"
Thickness
0.187 in
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
16.00mm
Width
16.00mm
Corner Radius
2.02mm

Details

For Use With
M270 Copy Mill
ISO Number
M270TF16R2
Chip-Breaker
No
Steel (P) Compatibility
Yes
Rake
Positive
Insert Style
M270TF
Super Alloy (S) Compatibility
No
Inscribed Circle
16.00mm
No. of Edges
2
Insert Shape
Toroidal
Insert Application
Finishing
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Item
Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Cast Iron (K) Compatibility
Yes
ANSI Number
M270TF16R2
Cutting Direction
Right Hand
Grade
TN2525
Coating
TiAlN
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Series
M270
Secondary Material Application ISO Code
K
Coating Process
PVD
Insert Holding Type
Screw Clamp
Primary Material Application
Hardened Steel, Steel
Clearance Angle
10 Degrees
Measurement System
Metric
Cutting Application
Copy Milling
Shape
Toroidal
Manufacturer Grade
TN2525
Finish - Machining
TiAlN
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
H, P

Description

Milling Insert, Inscribed Circle 16.00mm, Positive, 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.