Milling Insert, Parallelogram

  • Mfr # 5988151

  • Zoro # G4871793


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Nose Radius
0.047"
ISO Number
XDPT170412PESRMM
Insert Shape
Parallelogram
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988151
Zoro #
G4871793
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Insert Size
170412
Insert Thickness
0.193"
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Width
9.60mm
Thickness
0.1930 in
Cutting Edge Length
16.71mm

Details

ISO Number
XDPT170412PESRMM
Insert Shape
Parallelogram
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Inscribed Circle
0.378 in
Grade
WP25PM
Rake
11.65 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
No. of Edges
2
Non Ferrous (N) Compatibility
Yes
Insert Material
Carbide
Cutting Direction
Right Hand
Coating
AlTiN
Insert Style
XDPT
Super Alloy (S) Compatibility
Yes
ANSI Number
XDPT1703SRMM
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw Clamp
Series
VSM17
Shape
Parallelogram
Chip-Breaker Code
MM
Secondary Material Application
Cast Iron, Hardened Steel
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Finish - Machining
AlTiN
Coating Process
PVD
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP25PM
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
75 Degrees
ANSI Code
XDPT1703SRMM
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Cutting Application
Medium
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
H, K
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.