Milling Insert, Triangle

  • Mfr # 2014166

  • Zoro # G4801857


product price:  $26.49
/ea
Sold in multiples of 5 for $132.45

Key Features

Non Ferrous (N) Compatibility
Yes
ANSI Number
TNAX1604ZZ31
Insert Size
1604
No. of Edges
3
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2014166
Zoro #
G4801857
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1604
Insert Thickness
0.188"
Mounting Hole Dia.
0.1417 in
Through Hole Inside Dia.
0.1417 in
Depth of Cut
0.1198 in
Cutting Edge Length
16.49mm
Thickness
0.188 in

Details

Non Ferrous (N) Compatibility
Yes
ANSI Number
TNAX1604ZZ31
No. of Edges
3
Hardened (H) Compatibility
No
Coating
Uncoated
Mounting Style
Screw Clamp
Rake
Positive
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Insert Shape
Triangle
ISO Number
TNAX1604ZZ31
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Inscribed Circle
3/8 in
Insert Material
Carbide
Item
Triangle Milling Insert
Cast Iron (K) Compatibility
Yes
Grade
THM
Stainless (M) Compatibility
No
For Use With
M94 Series Slotting Mills
Steel (P) Compatibility
No
Insert Style
TNAX
Cutting Direction
Right Hand
Insert Application
Medium
Chip-Breaker
No
Series
M94
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
For Toolholder
12290900800, 12290901200
Secondary Material Application
Cast Iron, Nickel, Titanium
Insert Holding Type
Screw Clamp
Number of Cutting Edges
3
Finish - Machining
Bright (Uncoated)
Shape
Triangle
ANSI Code
TNAX1604ZZ31
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
60 Degrees
Material - Machining
Carbide
Manufacturer Grade
THM
Cutting Application
Milling
Secondary Material Application ISO Code
K, S
Primary Material Application ISO Code
N

Description

Triangle Milling Insert, Inscribed Circle 3/8 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.