Milling Insert, Parallelogram

  • Mfr # 5988152

  • Zoro # G4784847


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Insert Style
XDPT
Rake
11.65 Degrees
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988152
Zoro #
G4784847
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Insert Size
170412
Through Hole Inside Dia.
4.40mm
Corner Radius
1.20mm
Thickness
0.1930 in
Cutting Edge Length
16.71mm
Width
9.60mm

Details

Insert Style
XDPT
Rake
11.65 Degrees
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
For Use With
VSM17 Series Shoulder Mills
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
2
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Grade
WU35PM
Coating
TiN
Stainless (M) Compatibility
Yes
Insert Application
Medium
ISO Number
XDPT170412PESRMM
Insert Material
Carbide
Insert Shape
Parallelogram
Inscribed Circle
0.378 in
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
XDPT1703SRMM
Series
VSM17
Chip-Breaker Code
MM
Clearance Angle
15 Degrees
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Number of Cutting Edges
2
Wiper Insert
Yes
Cutting Application
Medium
Shape
Parallelogram
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiN
ANSI Code
XDPT1703SRMM
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Insert Holding Type
Screw Clamp
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Manufacturer Grade
WU35PM

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1703SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.