Milling Insert, Hexagon

  • Mfr # 2288106

  • Zoro # G4811088


product price:  $14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Hardened (H) Compatibility
No
Mounting Hole Dia.
4.40mm
Chip-Breaker
Yes
Steel (P) Compatibility
No
Inscribed Circle
0.4332 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2288106
Zoro #
G4811088
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.035"
Insert Size
06T3
Insert Thickness
0.1575"
Thickness
0.1575 in
Corner Radius
0.90mm
Through Hole Inside Dia.
4.40mm

Details

Hardened (H) Compatibility
No
Chip-Breaker
Yes
Steel (P) Compatibility
No
Inscribed Circle
0.4332 in
For Use With
M640 Series Face Mills
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
Insert Style
HPGT
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Rake
Positive
Insert Application
Finishing
Coating
Uncoated
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Cast Iron (K) Compatibility
Yes
Grade
THM
Item
Hexagon Milling Insert
Stainless (M) Compatibility
No
ANSI Number
HPGT225DZFRLDAL
Super Alloy (S) Compatibility
Yes
No. of Edges
6
ISO Number
HPGT06T3DZFRLDAL
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Super Alloy (S)
Insert Shape
Hexagon
Series
M640
Secondary Material Application
Cast Iron, Nickel, Titanium
Shape
Hexagon
Insert Holding Type
Screw Clamp
Cutting Application
Finishing
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Material - Machining
Carbide
Chip-Breaker Code
LD
Included Angle
120 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
13 Degrees
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, S
ANSI Code
HPGT225DZFRLDAL
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
THM
Number of Cutting Edges
6
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Primary Material Application ISO Code
N

Description

Hexagon Milling Insert, Inscribed Circle 0.4332 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.