Milling Insert, Parallelogram

  • Mfr # 6425148

  • Zoro # G4866817


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
XDPT170408PESRMH
Insert Thickness
0.193"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425148
Zoro #
G4866817
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.193"
Insert Size
170408
Mounting Hole Dia.
4.40mm
Nose Radius
0.031"
Thickness
0.1930 in
Width
9.60mm
Cutting Edge Length
16.71mm
Corner Radius
0.80mm
Through Hole Inside Dia.
4.40mm

Details

Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
XDPT170408PESRMH
Chip-Breaker
Yes
Coating
AlTiN
Insert Shape
Parallelogram
Insert Material
Carbide
Inscribed Circle
0.378 in
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
11.65 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
For Use With
VSM17 Series Shoulder Mills
Super Alloy (S) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
Yes
Insert Style
XDPT
ANSI Number
XDPT1702SRMH
No. of Edges
2
Grade
WS40PM
Mounting Style
Screw Clamp
Insert Application
Roughing
Series
VSM17
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Shape
Parallelogram
Secondary Material Application
Steel
Wiper Insert
Yes
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
ANSI Code
XDPT1702SRMH
Included Angle
75 Degrees
Cutting Application
Roughing
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
15 Degrees
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Chip-Breaker Code
MH
Measurement System
Metric
Manufacturer Grade
WS40PM
Secondary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Insert Holding Type
Screw Clamp
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 11.65 Degrees , XDPT1702SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.