Milling Insert, Parallelogram

  • Mfr # 5988986

  • Zoro # G4855328


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Insert Style
XDCT
Non Ferrous (N) Compatibility
No
Grade
WP40PM
ANSI Number
XDCT1703ERML
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988986
Zoro #
G4855328
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.047"
Insert Thickness
0.193"
Insert Size
170412
Corner Radius
1.20mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1930 in
Cutting Edge Length
16.71mm

Details

Insert Style
XDCT
Non Ferrous (N) Compatibility
No
Grade
WP40PM
ANSI Number
XDCT1703ERML
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
For Use With
VSM17 Series Shoulder Mills
Rake
16 Degrees
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Insert Application
Finishing
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Coating
AlCrTiN
Cutting Direction
Right Hand
No. of Edges
2
ISO Number
XDCT170412PEERML
Mounting Style
Screw Clamp
Inscribed Circle
0.378 in
Cast Iron (K) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Series
VSM17
Secondary Material Application
Nickel, Titanium
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Number of Cutting Edges
2
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Included Angle
75 Degrees
Chip-Breaker Code
ML
Cutting Application
Finishing
Wiper Insert
Yes
Manufacturer Grade
WP40PM
Coating Process
PVD
Primary Material Application ISO Code
M, P
Measurement System
Metric
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Style
On One Side
ANSI Code
XDCT1703ERML
Secondary Material Application ISO Code
S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlCrTiN
Primary Material Application
Stainless Steel, Steel
Shape
Parallelogram
Insert Holding Type
Screw Clamp

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1703ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.